Menu Search
KLEIN TOOLS #D245-5

Cutting Plier, Diagonal; Tapered Nose; 5 in. Long

SKU # 09264472062
Type: Diagonal
Operation: Standard Cutting
Application: General Use
Length: 5 in.
Handles: Plastic Dipped
Nose Type: Tapered