Menu Search
KLEIN TOOLS #D2000-9NE

Cutting Plier, High Leverage; Plastic Handles; 9-1/4 in. Long

SKU # 09264470082 Manufacturer Series: 2000
Type: Standard Cutting, High Leverage
Application: ACSR, Bolts and Nails
Length: 9-1/4 in.
Handles: Plastic Dipped
Nose Type: NE

Additional Info: Blue Handles