Specifications
Length:
8.68 in.
Type:
Side Cutting, High Leverage
Application:
ACSR, Screws, Nails and Hardened Wire
Handles:
Plastic Dipped
Nose Type:
NE
Description
Additional Info: Jaw Length: 1-7/16 in., Jaw Width: 1-7/64 in., Jaw Thickness: 5/8 in., Knife Length: 3/4 in., Handle Color: Royal Blue