Menu Search
GREENLEE #0353-14C

Screwdriver; No. 3 Square Recess Robertson Tip; 8-1/4 in. Long

SKU # 78331054693
Type: Screwdriver
Pieces: 1
Tip Type: Square Recess, Robertson
Tip Size - Other: #3
Shaft Type: Round
Shaft Length: 4 in.
Overall Length: 8-1/4 in.
Handle: Cushioned