The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
IDEAL #36-242

Screwdriver; 1/8 in. Slotted Cabinet Tip; 4 in. Shaft

SKU # 78325036242
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Shaft Length: 4 in.
Handle: Plastic