Menu Search
KLEIN TOOLS #605-6

Screwdriver; 1/4 in. Slotted Cabinet Tip; 10-11/32 in. Long

SKU # 09264485046
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Type: Round, Heavy Duty
Shaft Length: 6 in.
Overall Length: 10-11/32 in.
Handle: Cushioned