Menu Search
KLEIN TOOLS #A216-4

Screwdriver; 1/8 in. Slotted Cabinet Tip; 7 in. Long

SKU # 09264432015 Manufacturer Series: Vaco
View more versions of this product
Overall Length: 7 in.
Shaft Length: 4 in.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/8"
Shaft Type: Round
Handle: Plastic