Menu Search
KLEIN TOOLS #32581

Screwdriver, Electronics; 6-1/2 in. Long

SKU # 09264432581
Type: Electronics Screwdriver
Pieces: 1
Tip Type: Phillips, Slotted
Tip Size - Slotted: 1/8, 3/32 in.
Tip Size - Phillips: No. 0, 00
Shaft Type: Round
Shaft Length: 2-51/64 in.
Overall Length: 6-1/2 in.
Handle: Cushion Grip