Menu Search
KLEIN TOOLS #603-10

Screwdriver; No. 2 Phillips Tip; 14-5/16 in. Long

SKU # 09264485042
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 10 in.
Overall Length: 14-5/16 in.
Handle: Cushioned

Additional Info: Profilated Philips Tip