Menu Search
KLEIN TOOLS #85484

Screwdriver, Set; 4.75 to 5.75 in. Long

SKU # 09264485484
Type: Screwdriver Set
Pieces: 4
Tip Type: (3) Slotted (1) Phillips
Tip Size - Slotted: 1/16, 3/32, 1/8 in
Tip Size - Phillips: #0
Shaft Type: Round
Shaft Length: 2 to 3 in.
Overall Length: 4.75 to 5.75 in.
Handle: Cushioned