Menu Search
MILWAUKEE #48-39-0539

Portable Band Saw Blade, 35-3/8 in. L x 1/2 in. W

SKU # 04524220181
Blade Type: Compact Portable Band Saw
Length: 35-3/8 in.
Length - ft in: 2 ft. 11-3/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 24 TPI
Construction: Bi-Metal, High Speed Steel

MIL 48-39-0539 24T-BANDSAW-BLADE