Menu Search
IDEAL #36-500

Electrician's Hole Saw Kit, Bi-Metal Cutter, 6 Sizes

SKU # 78325036500
Kit Type: Electrician's Hole Saw Kit
Cutter Construction: Bi-Metal
Number of Sizes: 6
Hole Size: 7/8 to 2-1/2 in.
Conduit/​Pipe Size: 2 in.
Case: Plastic

IDE 36-500 8-PIECE ELECTRICIANS KIT