Menu Search
KLEIN TOOLS #31902

Hole Saw Kit, Bi-Metal Cutter, Size 8, 2-1/2 in. Hole

SKU # 09264431902
Kit Type: Hole Saw
Cutter Construction: Bi-Metal
Number of Sizes: 8
Hole Size: 7/8 to 2-1/2 in.

Hole Saw Kits: Kit Type - Hole Saw; Cutter Construction - Bi-Metal; Number of Sizes - 8; Min. Hole - in - 7/8; Max. Hole - in - 2-1/2; Additional Information - Includes: (2) Arbors, Rugged Carrying Case

Additional Info: Includes: (2) Arbors, Rugged Carrying Case