Menu Search
GREENLEE #825-1-3/8

Saw, Hole, Variable Pitch, Bi-Metal, 1-3/8 in. OD

SKU # 78331019146 Manufacturer Series: 825
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1-3/8"
Pipe Entrance: 1" Pipe Entr
Arbor Required: 37156,37154