Menu Search
MILWAUKEE #49-56-0072

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 1-3/8 in. OD

SKU # 04524219299 Manufacturer Series: Ice Hardened
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-3/8"
Pipe Entrance: 1" Pipe Entr
Arbor Required: 49-56-6970,7055,7130,7140,7150