Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Tools and Installation
Sockets and Bits
Drills - High Speed
High Speed Drill Bits - Multi-use
#53108
KLEIN TOOLS
#53108
High Speed Drill Bit, 3/16 in., 3-1/2 in. OAL, 118-deg Point, Round, Straight Shank
SKU
#
09264453108
Add to List
Add to Quote
Specifications
Type:
High Speed Steel Bit
Tip Type:
118-deg Point
Size - Fractional:
3/16 in.
Classification:
Jobber Length
Length Overall:
3-1/2 in.
Shank Type:
Round, Straight
Material Finish:
Black Oxide
Package Quantity:
1
Downloads
Data Sheet 1