Menu Search
MILWAUKEE #48-89-2715

Thunderbolt Drill Bit 0.1406 in. 135-deg Split Point Tip

SKU # 04524216682

Compare

Maximum number of products selected.
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 9/64 in.
Classification: Jobber Length
Length Overall: 2-7/8 in.
Shank Type: Round
Material Finish: Black Oxide
Package Quantity: 1

Additional Info: Flute Length: 1-3/4 in., Application: Metal, Wood, Plastic