Menu Search
IDEAL #35-524

Step Drill Kit, Quick Change, Split Point Tip

SKU # 78325071341
Drill Bit Type: Step Drill Kit
Number of Bits: 3
Hole Min: 1/8 in.
Hole Max: 1-1/8 in.
Bit Part No: 35-521, 35-522, 35-523
Case: Durable Blow-Molded

Drill Kits: Drill Bit Type - Step Drill Kit; Number of Bits - 3; Hole Min - 1/8 in.; Hole Max - 1-1/8 in.; Bit Part No - 35-521, 35-522, 35-523; Case - Durable Blow-Molded; Additional Information - Shank Size: 1/4 in.

Additional Info: Shank Size: 1/4 in.