Menu Search
KLEIN TOOLS #KTSB15

Step Drill Bit, 1 Bits, 7/8 in. - 1-3/8 in. Hole

SKU # 09264459115
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 7/8 in.
Hole Max: 1-3/8 in.

Additional Info: Material: High Speed Steel, Drill Bit Size: No. 15, Double Fluted