Menu Search
GREENLEE #60A-3/4

Power Auger 3/4 in Hole 1/4" Shank

SKU # 78331012417
Drill Bit Type: Power Auger
Hole ID: 3/4 in
Length: 4-1/2 in.
Shank Type: Hex
Shank Size: 1/4"

Wood Drill Bits: Drill Bit Type - Power Auger; Hole ID - 3/4 in; Length - 4-1/2"; Shank Type - Hex; Shank Size - 1/4"