Menu Search
KLEIN TOOLS #53934

Wood Boring Bit, 1-1/8 in. ID Hole, 6 in. L, 3/8 in. Hex Shank

SKU # 09264453934
Drill Bit Type: Wood Boring Bit
Hole ID: 1-1/8 in.
Length: 6 in.
Shank Type: Hex
Shank Size: 3/8 in.

Additional Info: Bit Material: Steel