Menu Search
MILWAUKEE #48-13-5540

Ship Auger Bit, 1/2 in. ID Hole, 18 in. L, 5/16 in. Shank

SKU # 04524215909
Drill Bit Type: Long, Ship Auger Bit
Hole ID: 1/2 in.
Length: 18 in.
Shank Type: Hex
Shank Size: 5/16 in.

MIL 48-13-5540 1/2-SHIP-AUGER-BIT