Menu Search
RACK-A-TIERS MFG #70961BKP1

Rack-A-Tiers Driver Bit, Hex 1/2 in. Hex Tip, 6 in. L

SKU # 62591209611
Bit Type: Driver Bit
Tip Type: Hex
Tip Size: Hex 1/2 in.
Length: 6 in.

RMI 70961BKP1 1/2-BLK-HEX-BIT