Menu Search
RACK-A-TIERS MFG #70761BL

Driver Bit, Hex 3/8 in. Tip, 6 in. L

SKU # 62591270761
Bit Type: Driver Bit, Magnetic
Tip Type: Hex
Tip Size: Hex 3/8 in.
Length: 6 in.

Additional Info: Color: Blue