Menu Search
GREENLEE #9858-12

Padded Tool Belt Nylon Web Double Tongue Buckle

SKU # 78331056348
Type: Padded Tool Belt
Material: Nylon Web
Belt Width: 5 in.
Belt Size: 30 - 46 in.
Clasp Type: Double Tongue Buckle

Belts: Type - Padded Tool Belt; Material - Nylon Web; Belt Width - 5"; Belt Size - 30" - 46"; Clasp Type - Double Tongue Buckle; Additional Information - length: 50"

Additional Info: length: 50"