Menu Search
IDEAL #35-410

Tool Bag, Nylon Polyester, Blue, 13"L x 12"D x 9"W

SKU # 78325049901
Type: Tool Bag
Material: Nylon Polyester
Dimensions: LxDxW: 13 x 12 x 9 in.
Inner Pockets: Multiple
Outer Pockets: 6

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Nylon Polyester, Blue; Dimensions - 13"L x 12"D x 9"W; Inner Pockets - Multiple; Outer Pockets - 6; Additional Information - Large Mouth, Removable Sholder Strap

Additional Info: Large Mouth, Removable Sholder Strap