Bag; Contractor; 600 Denier Fabric; Pockets: 1 Inner; 2 Outer; 18 x 11 x 10 in.
SKU
#
04524214857
Specifications
Type:
Tool Bag
Material:
600 Denier Fabric
Dimensions:
LxWxH: 18 x 11 x 10 in.
Inner Pockets:
1
Outer Pockets:
2
Description
Tool Carrier Totes and Bags: Type - Tool Bag; Material - 600 Denier Fabric; Dimensions - 18 in. L x 11 in. W x 10 in. H; Inner Pockets - 1; Outer Pockets - 2