Tool Bag; 25 Inner; 10 Outer Pockets; 1680 Ballistic Polyester; 16 x 10 x 20 in.
SKU
#
04524233394
Specifications
Type:
Tool Bag
Material:
1680 Ballistic Polyester
Dimensions:
LxWxH: 16 x 10 x 20 in.
Inner Pockets:
25
Outer Pockets:
10
Description
Tool Carrier Totes and Bags: Type - Tool Bag; Material - 1680 Ballistic Polyester; Dimensions - 16 in. L x 10 in. W x 20 in. H; Inner Pockets - 25; Outer Pockets - 10