Menu Search
KLEIN TOOLS #5707

Holder, Tool, Accommodates Tape Rule, Tunnel Loop

SKU # 09264455167
Type: Tool Holder
Pockets: None
Accommodates: Tape Rule
Size: 3-1/2 x 4 in.
Material: Nylon

Tool Holders: Type - Tool Holder; Accommodates - Tape Rule; Size - 3 1/2" x 4"; Material - Nylon; Additional Information - Tunnel Loop

Additional Info: Tunnel Loop