Menu Search
RACK-A-TIERS MFG #43244

Rack-A-Tiers Electricians Combo Belt and Bag, 41 - 44 in. Waist, 9 Pouch

SKU # 62591243244
Type: Electrician's Combo Belt and Bag
Material: 1250 Denier DuraTek Fabric
Pouches: 9
Holders/​Loops: (1) Hammer Holster, (1) Tape Holder
Belt: Nylon Web
Waist Size: 41 - 44 in.

RMI 43244 XL-ELECTN-COMBO-BELT&BAG