Menu Search
LITELINE CORP #ATKP08-BK

Liteline Center Feed, 1 Circuit, Black, 120V, Track Lighting

SKU # 77125050111
Type: Center Feed
Accessory Type: Track Lighting
Connector Type: Track Floating Canopy
Circuits: 1
Color: Black
Voltage: 120V

LTC ATKP08-BK