You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #6050NWH

Lytespan Basic L Connector, 1 Circuits, Surface Mount, Matte White

SKU # 78419759447 Manufacturer Series: Basic
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Track Lighting Connectors
Connector Type: Track to Track, L
Circuits: 1
Mounting: Surface
Color: Matte White

Track Lighting Connectors: Connector Type - Track to Track, L; Circuits - 1; Mounting - Surface; Color - Matte White; Additional Information - Dimension: 9-1/2 in. L x 1-17/32 in. W x 1-1/2 in. H; - Basic Lytespan

Additional Info: Dimension: 9-1/2 in. L x 1-17/32 in. W x 1-1/2 in. H