Menu Search

PHILIPS #6061WH

Track Floating Canopy 1

SKU: 78419760610
Manufacturer Series: Lytespan
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Accessory Type: Track Lighting Connectors
Connector Type: Track Floating Canopy
Circuits: 1
Mounting: Surface
Color: White
Description
Track Lighting Connectors: Connector Type - Track Floating Canopy; Circuits - 1; Mounting - Surface; Color - White; Manufacturer Series - Lytespan