(0)

PHILIPS #6061BK

Track Head Canopy Adapter Outlet Box

SKU: 78419760611
Manufacturer Series: Lytespan
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Track Head Canopy Adapter
Accessory Type: Track Lighting Canopy Adapters
Mounting: Outlet Box
Color: Black
Head Types: Lytespot Electronic
Description
Track Lighting Canopy Adapters: Adapter Type - Track Head Canopy Adapter; Mounting - Outlet Box; Head Types - Lytespot Electronic; Color - Black; Additional Information - Floating feed canopy; Manufacturer Series - Lytespan
Additional Info: Floating feed canopy