Menu Search
SIGNIFY #6048NAL

Lightolier Track Live End, 1 Circuit, Surface Mount, Metallic Aluminum

SKU # 78419753975 Manufacturer Series: Lytespan 6000
Type: Track Live End
Connector Type: Track to Track
Circuits: 1
Mounting: Surface
Color: Metallic Aluminum
Watts: 2400 w
Voltage: 120V AC 60Hz