Menu Search

EATON LIGHTING #LZR401MB

Gimbal Ring Lamp holder, Black, 50W 12V MR16, 4.87 in. Max Extension, Gimbal Ring

SKU: 66240061400
Manufacturer Series: Lazer
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Low Voltage Track Head
Style: Gimbal Ring
Finish: Black
Lamp: 50W 12V MR16
Max Extension: 4.87 in. (124mm)
Transformer: Integral 12V Electronic
Description
Track Heads: Fixture Type - Low Voltage Track Head; Style - Gimbal Ring; Finish - Black; Lamp - 50W 12V MR16; Max Extension - 4.87 in. (124mm); Transformer - Integral 12V Electronic; Manufacturer Series - Lazer