Menu Search
EATON LIGHTING #LZR330MB

Gimbal Ring Lamp holder, Black, Black, 75PAR30, 7.94 in. Max Extension

SKU # 66240061330 Manufacturer Series: Lazer
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Incandescent Track Head
Style: Gimbal Ring
Finish: Black
Baffle: Black
Lamp: 75PAR30
Max Extension: 7.94 in. (202mm)