Menu Search
COOPER LIGHTING SOLUTIONS #LZR330P

Incandescent Track Head Gimbal Ring

SKU # 66240061329 Manufacturer Series: Lazer
Fixture Type: Incandescent Track Head
Style: Gimbal Ring
Finish: White
Lamp: 75PAR30, Short Neck
Max Extension: 7.94" (202mm)