Menu Search
EATON LIGHTING #LZR305P

Incandescent Track Head Step Cylinder

SKU # 66240061275 Manufacturer Series: Lazer
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Incandescent Track Head
Style: Step Cylinder
Finish: White
Baffle: Black
Lamp: 100BR25
Max Extension: 9.81" (249mm)

Track Heads: Fixture Type - Incandescent Track Head; Style - Step Cylinder; Finish - White; Baffle - Black; Lamp - 100BR25; Max Extension - 9.81" (249mm); Manufacturer Series - Lazer