Menu Search
COOPER LIGHTING SOLUTIONS #LZR401P

Low Voltage Track Head Gimbal Ring

SKU # 66240061399 Manufacturer Series: Lazer
Fixture Type: Low Voltage Track Head
Style: Gimbal Ring
Finish: White
Lamp: 50W 12V MR16
Max Extension: 4.87" (124mm)
Transformer: Integral 12V Electronic