You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #6282WH

Classics Basic Track Head, Matte White, Black

SKU # 62456306025 Manufacturer Series: Lytespot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Classics Basic Track Head
Style: Ring, Yoke
Finish: Matte White
Baffle: Black
Lamp: PAR30 Tungsten Halogen
Max Extension: 8-1/8 in.

Minimal, functional form with cleanly detailed yoke and ring-shaped lamp holder, uses 250W PAR-38 lamp for maximum compactness. Permanently-tensioned trunnion mounting allows Lytespot to remain fixed at any angle. Unit adjusts horizontally up to 350 deg, vertically up to 90 deg. Regressed spring clips retain filters, spread lens, louver, adjustable barn doors and wall washer accessory.