You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #9038NBK

Track Light Head, Black, PAR38, 8.00 in. Max Extension, Gimbal Ring

SKU # 66205790593 Manufacturer Series: Lytespan
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Voltage LED Track Head
Style: Gimbal Ring
Finish: Black
Lamp: PAR38
Max Extension: 8.00 in. (203mm)

Additional Info: Diameter: 5.00 in.