Menu Search
Track Heads Track Light Head, White, PAR30, 6.38 in. Max Extension, Gimbal Ring

LIGHTOLIER #9030NWH

Track Light Head, White, PAR30, 6.38 in. Max Extension, Gimbal Ring

SKU #66205790591
Manufacturer Series: Lytespan
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Low Voltage LED Track Head
Style: Gimbal Ring
Finish: White
Lamp: PAR30
Max Extension: 6.38 in. (162mm)

Additional Info: Diameter: 4.00 in.