Menu Search
SIGNIFY #9038NWH

Track Light Head, White, PAR38, 8.00 in. Max Extension, Gimbal Ring

SKU # 66205790594 Manufacturer Series: Lytespan
Fixture Type: Low Voltage LED Track Head
Style: Gimbal Ring
Finish: White
Lamp: PAR38
Max Extension: 8.00 in. (203mm)

Additional Info: Diameter: 5.00 in.