Menu Search
SIGNIFY #6048NBK

Lytespan Connector, Live End, 1 Circuit, Black

SKU # 78419759458
Accessory Type: Track Lighting Connectors
Connector Type: Track Live End
Circuits: 1
Mounting: Surface
Color: Black