Menu Search
COOPER LIGHTING SOLUTIONS #L656P

Halo Miniature Circuit Track, 1 Circuit, 6-ft L Nominal 11/16x1-3/8 in. D x W

SKU # 66240060554
Type: Line Voltage Light Track
Circuits: 1
Nominal Length: 6 ft.
Finish: White
Depth x Width: 11/16 x 1-3/8 in. (17.5 x 35mm)

Track Lighting Track: Type - Line Voltage Light Track; Circuits - 1; Nominal Length - 6-ft; Finish - White; Depth x Width - 11/16x1-3/8 in. (17.5x35.0 mm); Manufacturer Series - Halo