Menu Search
SIGNIFY #850WH

Low Voltage Light Track 1

SKU # 66205763259
Type: Low Voltage Light Track
Circuits: 1
Finish: White
Length: 5.25 in. (133mm)
Depth x Width: W: 2.19 in. (56mm)

Track Lighting Track: Type - Low Voltage Light Track; Circuits - 1; Finish - White; Length - 5.25 in. (133 mm); Depth x Width - 2.19 in. (56 mm) W; Additional Information - All painted finishes are baked powder or enamel

Additional Info: All painted finishes are baked powder or enamel