Menu Search
SIGNIFY #6320WH

Track Light, 2 Circuits, 6.25 in. L

SKU # 62456301997
Type: Track Light
Circuits: 2
Finish: Matte White
Length: 6.25 in. (158mm)

Track Lighting Track: Type - Track Light; Circuits - 2; Finish - Matte White; Length - 6.25 in. (158 mm); Additional Information - Housing Only - 75W R20; 75W-100W R30; 250W PAR38

Additional Info: Housing Only - 75W R20; 75W-100W R30; 250W PAR38