Menu Search
LITELINE CORP #ATK12-BK

Light Track, 1 Circuits, Surface Mount, 12 ft. L Nominal

SKU # 77125050090 Manufacturer Series: Series ATK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Track
Circuits: 1
Mounting: Surface
Nominal Length: 12 ft.
Finish: Black
Length: 140-1/8 in.
Depth x Width: DxW: 5/8 x 1-3/8 in.