Menu Search
PHILIPS #6012NWH

Track, Light, 12 ft Nominal Length, White

SKU # 78419759431 Manufacturer Series: 6000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Track
Circuits: 1
Mounting: Surface
Nominal Length: 12 ft.
Finish: White
Length: 45 in. (1143mm)